Buy more than* S$200* and get FREE SHIPPING

3 Size Bender

3.86 (7)
Bending Angle
90 degree (maximum)
Tube Outside Diameter (phi mm)
1/4 "(6.35mm) ? 5/16" (7.94mm) ? 3/8 "(9.53mm)
Overall Length (mm)
190
Material
Aluminum
ESCO Part Number
EA215W
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA215W 03428074 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Bending of piping
3
From Japan
On 2017-11-20 15:06:37
There is no big backlash, and it can be convinced in terms of price. However, because the handle is so short, it may be necessary to do the work with the thick piping ... Because I prefer a compact one, it was good.
This review is about item#3428074.
Bending of air conditioner refrigerant pipe
5
From Japan
On 2017-07-31 18:15:53
It was used for bending the refrigerant pipe of the air conditioner. It was light weight and it was useful for 2/3 minutes bending process.
This review is about item#3428074.
Bending of copper pipe
5
From Japan
On 2015-12-11 17:01:10
Although it is unused in test only, I think that it was good to purchase. I prepared it as a tool for times when it was necessary several times a year.
This review is about item#03428074.
Installation of air conditioner flare tube
2
From Japan
On 2015-07-04 23:14:12
As the other person wrote, I think that it is better to change the specification solely for the 3-minute pipe, because the 2-minute pipe is sufficient by hand bending.
This review is about item#03428074.
Air conditioning piping
2
From Japan
On 2014-05-21 18:08:31
The first thing I noticed is that there are two burrs left when casting on a part of the contact part of the tube of the tube bender and there is a danger that the tube will be damaged if it is not used after scraping the burr with a round file. I have to do more inspections before I put it on the market. Is it still a second - rate manufacturer?
This review is about item#03428074.
Piping bending of room air conditioners
5
From Japan
On 2014-05-16 13:17:32
I was relieved from the anxiety and stress that I might collapse by hand bending and I was able to bend the pipe with confidence. I was curious as to whether or not I could bend the pipe coming out of the wall with a bulge that could fit in the cover, but it caught up. I'm glad I bought it.
This review is about item#03428074.
Piping for domestic air conditioners
5
From Japan
On 2013-04-16 21:02:49
I used it to bend the tube right after leaving the wall. Three minute bend easily bend reliably with a radius of about 5 cm which is likely to collapse if it is bent by hand. It helps to shape for piping cover.
This review is about item#03428074.

Related Products