Buy more than* S$200* and get FREE SHIPPING

NPT1/4xF1/4 inches, Flare, Half Union

4.50 (2)
Dimensions C (mm)
31.8
Dimensions E (mm)
4.8
Dimensions D (mm)
14.3
Connection Screw (inch)
NPT thread: 1/4, flare screw: 1/4
Weight (g)
23
Material
Brass
ESCO Part Number
EA442A-22
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 EA442A-22 03451235 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air compressor piping
4
From Japan
On 2018-03-14 14:39:04
I do not plan to install it right now, I bought it because the product I think will be ahead of the work is cheap.
This review is about item#3451235.
Conversion of outlet of regulator
5
From Japan
On 2018-02-25 10:59:59
The product is quite normal, but this price in a 2 piece set is very cheap. In the home center etc. even one piece has become a reasonable price.
This review is about item#3451235.

Related Products