Buy more than* S$200* and get FREE SHIPPING

NPT1/8xF1/4 inches, Flare, Half Union

5.00 (1)
Size (mm)
11.1 (Allen)
Dimensions C (mm)
27
Dimensions E (mm)
4.8
Dimensions D (mm)
9.5
Connection Screw (inch)
NPT thread: 1/8, flare screw: 1/4
Weight (g)
14
Material
Brass
ESCO Part Number
EA442A-12
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 EA442A-12 03451217 6.65 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inch standard work
5
From Japan
On 2013-08-25 19:07:14
Work of the NPT Unified standard is located. In relation to the TPP, I think that tends to increase in the future.
This review is about item#03451217.

Related Products