Buy more than* S$200* and get FREE SHIPPING

Thickness Gauge

5.00 (2)
Measurements
0.05mm/0.25mm (0.05 Tobi) 0.3mm/1.0mm (0.1 Tobi)
Number of Blades
13
Leaf Length (mm)
100
Material
Steel
ESCO Part Number
EA725RA-6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA725RA-6 03575284 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle.
5
From Japan
On 2017-09-21 09:58:17
I could not cope with just visually, so I used it for cab's OH.
This review is about item#3575284.
For Yamaha's single cylinder engine
5
From Japan
On 2015-11-20 00:45:10
I bought it for adjustment of valve clearance of Yamaha SRX 600 series engine. Originally I had a SIGNESS gauge, but in the case of this engine, it is very difficult to shape with a normal width gauge in shape when adjusting on the front side (exhaust side), such a thin tip type is needed I bought it. I have not used it yet, but with this shape it will be okay. I think that the texture is good and the price is relatively reasonable and good.
This review is about item#03575284.

Related Products