Buy more than* S$200* and get FREE SHIPPING

Thickness Gauge

Body Dimensions (mm)
110x13x25(t)mm
Leaf Length (mm)
100
Weight (g)
200
Material
Steel
ESCO Part Number
EA725RA-8
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA725RA-8 03575302 -
Discontinued
[x]
ADD TO CART