Buy more than* S$200* and get FREE SHIPPING

Tension Gauge

Mass (N)
1
Horizontial Error (N)
0.35
Minimum Display (N)
0.125
Maximum Weighing Capacity (N)
5
Dimension K(mm)
37
Dimension G(mm)
56
Dimensions J (mm)
2.5
Dimensions I (mm)
18
Dimensions C (mm)
18
Dimensions B (mm)
68
Dimensions E (mm)
16
Dimensions D (mm)
13
Dimension F (mm)
120
Dimensions A (mm)
4
Dimension H (mm)
4
ESCO Part Number
EA715BD-3
Caution
When you use this product on horizontal position, add error of horizontal position to actual measurement value. Opposit holizontal case, error amount will be twice of horizontal case. (Presicion: +/- 1 scale)
Application
Please use as tension to pull spring, laoding spring.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA715BD-3 03567024 109.90 SGD
Shipped after 2017-04-04
ADD TO CART

Related Products