Buy more than* S$200* and get FREE SHIPPING

0.5 - 20N Tension Gauge

Mass (N)
1
Horizontial Error (N)
0.35
Minimum Display (N)
0.5
Maximum Weighing Capacity (N)
20
Dimension K(mm)
37
Dimension G(mm)
56
Dimensions J (mm)
2.5
Dimensions I (mm)
18
Dimensions C (mm)
18
Dimensions B (mm)
68
Dimensions E (mm)
16
Dimensions D (mm)
13
Dimension F (mm)
120
Dimensions A (mm)
4
Dimension H (mm)
4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA715BD-5 03567042 119.90 SGD
In stock
ADD TO CART

Related Products