NoteBuy more than* S$200* and get FREE SHIPPING

10Kg Spring Measure

Maximum Weigh (kg)
10
Minimum Display (g)
100
Overall Length (mm)
300
Material
(Cylinder section) aluminum, (hook handle) iron, (dial) polyester, (spring) piano wire
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA715BA-10 03566963 -
Discontinued
[x]