Buy more than* S$200* and get FREE SHIPPING

Tape Measure 3.5m

Overall Length (m)
3.5
Tape Width (mm)
19
Material
Tepubane / Steel
ESCO Part Number
EA720HA-3.5
Specification
With belt hook and stopper.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA720HA-3.5 03568284 14.99 SGD
In stock
ADD TO CART

Related Products