Buy more than* S$200* and get FREE SHIPPING

3m Measure

3.00 (2)
Overall Length (m)
3
Width (mm)
13
Material
(Tape) carbon steel, (spring) stainless steel
Specification
With stopper With belt clip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA720GB-3 03568153 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Small measurement
2
From Japan
On 2018-03-10 00:42:14
The commodity of the photograph and the actual commodity that arrived were completely different. It was a selection by emphasis on appearance for the usual carry-around rather than work. Has there ever been pointed out? Please improve. The complaint is over. Actual goods are also used for it because it was good at that feeling. Those of domestic manufacturers are compact size major and up to 2 M, but here is 3 M with an equal compact feeling, I feel the value there. You can measure 4 × 8 size objects and ceiling height. Because the goods themselves are good, I would like to recommend it.
DIY
4
From Japan
On 2012-04-30 19:43:18
When purchasing at sale price, it is very affordable.
This review is about item#03568153.

Related Products