Buy more than* S$200* and get FREE SHIPPING

3m inner measurement attached measure

5.00 (1)
Overall Length (m)
3, 3
Width (mm)
16, 16
ESCO Part Number
EA720GA-3, EA720GA-3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 03568144 27.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurements of rooms and furniture
5
From Japan
On 2016-04-14 16:24:43
Since the main body is plastic, there is a feeling of uneasiness that it seems to break if dropping it even on the concrete floor, but ... it is useless if you drop the measuring instrument in the first place. Feel and weight are just right. I think the design is excellent. Although it can be used as an ordinary major, it is good at measuring internal dimensions. However, if you do not see it from the front of the window, you will be concerned about an error of about 1 mm. I wanted a mark with a vertical line inside the window (inside the main body). Accuracy is normal. I think that it is good if it is a measurement when buying DIY or furniture. It is convenient if there is one with stationery because it is not so big. It seems that the appearance is a little cheap for a professional to use in front of customers due to renovation estimates etc.
This review is about item#03568144.