Buy more than* S$200* and get FREE SHIPPING

5M Wide Tape Measure

Overall Length (m)
5
Width (mm)
19
Material
Tape: Carbon steel, spring: stainless steel
ESCO Part Number
EA720GB-5
Specification
With stopper, setting of belt.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA720GB-5 03568162 -
Discontinued
[x]
ADD TO CART