Buy more than* S$200* and get FREE SHIPPING

Tape Measure 7.5m

Overall Length (m)
7.5
Tape Width (mm)
25
Material
Tepubane / Steel
ESCO Part Number
EA720CE-7
Specification
Both side scale, belt hook, stopper.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA720CE-7 03567837 -
Discontinued
[x]
ADD TO CART