Buy more than* S$200* and get FREE SHIPPING

Cable Measure

1.00 (1)
Measurement Error
Less than 2%
Maximum Display
99m99cm
Measurement Object
Phi1 over 18mm
Dimensions (Height H x Width W x Depth D) (mm)
194x61x115.1
Weight (g)
300
ESCO Part Number
EA711SA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA711SA 03566421 259.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cable processing for communication equipment
1
From Japan
On 2015-07-03 21:16:23
I wanted to use it for measuring the dimensions of 10 m and 15 m, but I measured with a cable already cut, but the measured values ​​are different in all 5 of 5. Even if you pull it quickly or pull it slowly, there are no same dimensions. Children's toys are the following items.
This review is about item#03566421.

Related Products