Buy more than* S$200* and get FREE SHIPPING

+10/+400degree C, Surface Thermometer with magnet

5.00 (2)
Thermometer Type
Type of display Temperature
Outer Diameter (mm)
50, 50
Pricision (%)
+/-2, +/-2
Weight (g)
43, 43
aluminum, Aluminum
ESCO Part Number
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA722Y-400 03570341 84.99 SGD
In stock
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Temperature measurement of wood stove
From Japan
On 2016-08-09 17:45:59
Woodstuff exclusive items usually ranges from 3,000 yen to 5,000 yen, but the accuracy is about 5% at the face of the board, the bimetal expands in 1 to 2 years and the value goes wrong. Although the price of this product is slightly expensive, the accuracy is as high as 2%, and the needle is protected by the glass surface. It is made by the manufacturer named PTC USA. Outer diameter 50 mm. It is slightly unusual for the temperature board to be 0 degrees upper right, 400 degrees upper left, unlike a normal stove thermometer. The competitor is a thermopetter of Sato Meter Manufacturing Co., Ltd. Although it is simple, the direction of the board surface is intuitive. However, because it was expensive, we stopped because the dimensions are as small as 20 mm in diameter on the monotaro site, but it was written that the case outer diameter was 64 mm. When looking at the manufacturer site, 20 mm is the size of the temperature sensing part and it seems that the outer diameter is 60 mm, so it probably was easier to see than this product. I think it is good to compare and choose.
This review is about item#3570341.
Actual temperature measurement in dryer
From Japan
On 2013-06-18 13:13:46
Once purchased and used for temperature management inside the dryer, we purchased again because it was lost in moving. I think that it can be used without problem in practical use and I think that the variation in temperature is also small.
This review is about item#03570341.

Related Products