Buy more than* S$200* and get FREE SHIPPING

-20/+120degree C, Surface Thermometer with magnet

Thermometer Type
Magnetic
Type of display Temperature
analog
Outer Diameter (mm)
50, 50
Pricision (%)
+/-2, +/-2
Weight (g)
43, 43
Material
aluminum, Aluminum
ESCO Part Number
EA722Y-120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA722Y-120 03570323 84.99 SGD
In stock
ADD TO CART

Related Products