Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

-20/+ 250 degree C, Surface Thermometer with magnet

Thermometer Type
Magnetic
Type of display Temperature
analog
Outer Diameter (mm)
50, 50
Pricision (%)
+/-2, +/-2
Weight (g)
43, 43
Material
aluminum, Aluminum
ESCO Part Number
EA722Y-250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA722Y-250 03570332 84.99 SGD
In stock
ADD TO CART

Related Products