Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outdoor Thermometer

5.00 (1)
Thermometer Type
Glass stuck
Type of display Temperature
analog
Measurment Range (deg C)
Over 50 over +50 (attached to the outside of the window glass, see than the room), (Was attached to the outside of the window glass, see from the room) +50 -50 -
Dimension (mm)
75x75, 75x75
Material
plastic, Plastic
ESCO Part Number
EA728GH-10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA728GH-10 03576982 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To understand the outdoor temperature
5
From Japan
On 2017-03-13 19:34:32
In winter, there are days that even below 10 degrees Celsius below freezing even during the day, it is convenient to check the outside temperature indoors before work. There are almost no errors with purchasing two, but there is a protrusion on the back and it can be fine-tuned easily with a minus screwdriver (for example, if it is synchronized with the digital thermometer at home, it changes with almost the same temperature display). Durability due to wind and rain is unknown since it is installed on the window on the outdoor side, but I want to re-purchase because it is inexpensive.
This review is about item#3576982.

Related Products