Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eye Level

5.00 (1)
Diameter (mm)
44
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA721JE-1 03569772 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Easy balance of car wheel
5
From Japan
On 2015-10-13 18:46:20
It is the lowest among leveler type levelers. There are goods below this in photographic goods etc., but it was very easy to use because it is a certain size and circular shape. Accuracy is also necessary and sufficient.
This review is about item#03569772.

Related Products