Buy more than* S$200* and get FREE SHIPPING

30cm Ruler

4.50 (4)
Type
30cm
Dimension (mm)
310x25x1.5
Material
PVC (polyvinyl chloride)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA720YG-30 03569316 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Office work
3
From Japan
On 2017-03-18 11:07:20
(As the line is easy to draw?) If the part with the C side is up, the scale of 0 mm will not come. It can not be helped if the ruler is such a specification, is it so?
This review is about item#3569316.
Office work
5
From Japan
On 2017-02-22 14:32:00
It is very convenient as it can be used on both sides, as it was in item description.
This review is about item#3569316.
Office work
5
From Japan
On 2015-06-18 06:15:03
Ideal for office work
This review is about item#03569316.
Measure the length of objects
5
From Japan
On 2013-01-20 22:52:22
I was looking for something with 0 on both left and right, so it's hard to say anymore.
This review is about item#03569316.

Related Products