Buy more than* S$200* and get FREE SHIPPING

22 mm, Stretch Pocket type, service mirror

Mirror Size (phi mm)
22
Mirror Dimensions (mm)
phi22
Magnification
Magnification
Overall Length (mm)
115 - 450
Material
(Mirror) glass, (mirror receiving) stainless steel, (shaft) spring steel plating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA724CD-1 03571854 17.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products