Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Glass Mirror

2.00 (2)
Shaft (Material)
Stainless
Material (handle)
Urethane
Mirror Dimensions (mm)
57x63
Elastic Range (mm)
165/698
ESCO Part Number
EA724CH-2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA724CH-2 03571976 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used for finding copper piping leaks
2
From Japan
On 2016-02-12 19:10:43
The specular plate was broken. I contacted you on the phone immediately after arrival, but correspondence with the receptionist so that we will contact you immediately from the receptionist. There was no contact after that. The packing condition was good, we could not confirm after the big shock at the cardboard box. Enclosed with 5 large spray for cleaning and triple mirror which I ordered this time. A triple mirror was in the plastic lid side of the spray can. I think that it is unlikely that damage due to internal interference caused by bubble wrap sheets and paper cushioning materials. The triple mirror folded and entered into the bag and got off but the mirror at the tip was chipped off. Product has a slight difficulty. It was a bad thing that requires the need for focusing, whether the condition of the mirror is bad. Adjusting the distance makes it possible to check greatly by enlarging it, but it is hard to see if the distance is slightly shifted.
This review is about item#03571976.
Used for finding copper piping leaks
2
From Japan
On 2016-02-10 22:52:23
The specular plate was broken. I contacted you on the phone immediately after arrival, but correspondence with the receptionist so that we will contact you immediately from the receptionist. There was no contact after that. The packing condition was good, we could not confirm after the big shock at the cardboard box. Enclosed with 5 large spray for cleaning and triple mirror which I ordered this time. A triple mirror was in the plastic lid side of the spray can. I think that it is unlikely that damage due to internal interference caused by bubble wrap sheets and paper cushioning materials. The triple mirror folded and entered into the bag and got off but the mirror at the tip was chipped off. Product has a slight difficulty. It was a bad thing that requires the need for focusing, whether the condition of the mirror is bad. Adjusting the distance makes it possible to check greatly by enlarging it, but it is hard to see if the distance is slightly shifted.
This review is about item#03571976.

Related Products