Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

54x89mm 290-405 Telescopic Service Mirror

Mirror Dimensions (mm)
54x89
Magnification
Magnification
Number of Steps
2
Weight (g)
120
Overall Length (mm)
290 - 385
Material
(Mirror) glass, (mirror receiving) stainless steel, (shaft) spring steel plating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA724EJ-1 03572064 21.99 SGD
In stock
ADD TO CART

Related Products