Buy more than* S$200* and get FREE SHIPPING

75mm x3.5. x5 Hand Lens

1.00 (1)
Material (lens)
Acrylic
Lens Diameter (phi mm)
75
Magnification
(A magnification) 2.5, (B magnification) 5
Weight (g)
90
Overall Length (mm)
172
Material
(Black part) resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA756ME-75 03581776 14.96 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of product details
1
From Japan
On 2011-12-02 10:02:18
Finish of the spherical surface will not enough (which hit the wave). If you look carefully you will shake the lens next to the object and, character is seen To fluffy.

Related Products