Buy more than* S$200* and get FREE SHIPPING

Parts Cabinet

5.00 (1)
Compatible Partition Plate
EB661BA-21 (24 pieces)
Drawer Dimensions (mm)
91x154x64(H)
Main Part Dimension (mm)
307x150x420(H)
Weight (kg)
3.5
Material
Outside/steel,drawer/resin(EB661BA-20)
ESCO Part Number
EA661BB-2
Specification
Drawer can be devided into 3 with divider(Sold separately)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA661BB-2 03563856 119.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Storage of air fittings etc.
5
From Japan
On 2015-05-22 15:34:02
We classify and store the parts (couplers, air fittings, speed control, etc.) used at the factory. Since the frame is also solid and solid, it is okay to overlap. I purchased three items this time.
This review is about item#03563856.

Related Products