Buy more than* S$200* and get FREE SHIPPING

5rows 12stage, Parts Cabinet

3.86 (7)
Color
Dark gray (outside)
Weight (kg)
5.1
Dimension (mm)
(Outside) 307x150x555, (drawer) 55x153x41
Material
Outside / steel, drawer / resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA661BA-1 03563786 149.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Storage of bolts
3
From Japan
On 2016-10-21 09:54:34
When it arrived and opened it seemed like a deformation that hit the main frame. Since the packaging material was not damaged, did it deform at the manufacturing stage before shipment? It may be a problem of the manufacturer ...
This review is about item#3563786.
As a stocker for screws from M2 to M8, wooden threads from φ 1.5 x 8 mm to φ 4.0 x 100 mm
3
From Japan
On 2015-12-01 15:32:34
If there are only a few drawers, it is common to have 2 to 30,000 yen, but as a cabinet, it is not a problem as it can not be costly to insert screws in the first place. Unevenness is terrible when painting is seen from behind. But the back is not visible so it is OK.
This review is about item#03563786.
Automobile
5
From Japan
On 2015-10-05 15:30:16
Screw-related storage of the manufacture of furniture for cars and camper
This review is about item#03563786.
Housing lock
5
From Japan
On 2014-06-16 09:08:43
Because we are managing the building, there are keys of more than 600 rooms, and there was a case that the usual drawer type locker falls inside. This withdrawal depends on storage regardless of the number of keys. Since it certainly lacks a little sense of stability, I tried to make a container with the parts that were there. Both sides were out of board, the back side and the whole side was able to open and close the whole surface with the wire rack bought at the 100 yen shop. Even if it collapses with this, drawers will not come out. To those who already purchased, for reference. In addition, this product was purchased before the monotaro registration, and it has not purchased directly.
This review is about item#03563786.
Organization of electronic components
4
From Japan
On 2014-05-28 23:25:25
It is lightweight parts like electronic parts and can be used without problems unless it is for business use. There is no rigidity in the drawer itself, and when you insert three plates, there is a hard place and a loose place. There is concern that contamination will occur if small parts are put in loose parts. Although the price is somewhat high for the construction of things, there are a lot of drawers in proportion to the overall size and it is perfect for my purpose of use.
This review is about item#03563786.
Classification storage of bolts etc.
3
From Japan
On 2012-07-27 01:08:25
Although it was 9560 yen, although it was textured about 5000 yen feeling it is distorted main body is distorted slightly becoming a parallelogram but on use it can be used without any problems without feeling uncomfortable There is a feeling of uneasiness There is a solid thing It will not be suitable for those who are doing it
This review is about item#03563786.
Classification storage of O-rings
4
From Japan
On 2011-10-15 14:14:03
We will try to keep classification of lightweight parts but the fixing method of BOX is unknown. I do not seem to be able to purchase an optional separator board? Please tell me how to purchase.
This review is about item#03563786.

Related Products