Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

5rows 9stage, Parts Cabinet

2.00 (1)
Compatible Partition Plate
EB661BA-11 (60 pieces)
Drawer Dimensions (mm)
55x153x41(H)
Main Part Dimension (mm)
307x150x420(H)
Weight (kg)
3.9
Material
Outside / steel, drawer / resin (EB661BA-10)
Specification
Drawer can be devided into 4 with divider(Sold separately)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA661BB-1 03563847 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Sorting parts
2
From Japan
On 2016-02-17 11:45:56
I bought two, but one metal frame part was distorted. Even if you shake a little, ordinary people do not have a problem, but those who are distorted will shake with rattling.
This review is about item#03563847.

Related Products