Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Container

4.00 (1)
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Bore Diameter (phi mm) Capacity (L) Dimension (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter (phi mm) Capacity (L) Dimension (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 4 190x120x270(H) EA508AG-4 1PC 1 EA508AG-4 34709805 11.99 SGD
Shipped after 2018-06-25
- 1.3 135x72x230(H) EA508AG-1.3 1PC 1 EA508AG-1.3 34909831 17.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Carrying chain saw fuel and oil
4
From Japan
On 2016-01-28 15:32:43
The shape of the spout is hard to overflow and it is very good. It is even better if there is a hole through which a string passes.
This review is about item#34909831.

Related Products