Buy more than* S$200* and get FREE SHIPPING

37 mm x 1 inch sq impact socket

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Outlet Corner (inch)
1
Dimensions I (mm)
21
Dimension D2 (mm)
54
Dimension D1 (mm)
57.8
Outer Diameter (phi mm)
57.8
Subtense(mm)
37
Weight (g)
735
Overall Length (mm)
62
ESCO Part Number
EA164FB-37
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA164FB-37 03424924 68.99 SGD
Shipped after 2018-05-24
ADD TO CART