Buy more than* S$200* and get FREE SHIPPING

30-152mm Oil Filter Wrench

2.00 (1)
Compatible Diameter (mm)
152 or less
Handle Length (mm)
150
Material
(Belt) nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA604AF-3 03517866 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Loosening tightening
2
From Japan
On 2016-05-24 10:21:59
There is no response as the belt stretches
This review is about item#03517866.

Related Products