Buy more than* S$200* and get FREE SHIPPING

Drum Oil Pump

1.00 (1)
Available Liquid
Antifreeze, diesel, fuel oil, engine oil (SAE5W over SAE50), cutting oil, etc.
Discharge Rate (mL/Stroke)
About 140
Intake Pipe
1200mm
Hose Length (m)
1
Weight (kg)
1.3
ESCO Part Number
EA990XC
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA990XC 03722765 199.90 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for refueling from drum cans
1
From Japan
On 2010-10-14 15:22:56
The attached pipe is made of soft acrylic and the strength is so soft that it can not bear the weight of the main body. The fitting screw is also poor and it is as poor as it can not be thought of as industrial use with screws cut by amateur manual work. A manual pump of about 1000 yen is far more comfortable.
This review is about item#03722765.

Related Products