Buy more than* S$200* and get FREE SHIPPING

Stainless Caulking Pin

Caulking Thickness(mm)
5.0 to 7.0
Foot Length (mm)
7
Head Diameter (phi mm)
13
Pilot Hole Diameter (phi mm)
4
Material
Stainless steel (SUS304)
ESCO Part Number
EA576MV-12
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Pack(60Set) 1 EA576MV-12 03503446 20.63 SGD
In stock
ADD TO CART

Related Products