Buy more than* S$200* and get FREE SHIPPING

Crimping Pin, 13mm Iron Nickel Plating, Caulk

Caulking Thickness(mm)
5.0 - 7.0
Foot Length (mm)
10
Head Diameter (phi mm)
13
Pilot Hole Diameter (phi mm)
4
Material
Steel / nickel plated
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(60Set) 1 EA576MV-2 03503455 12.69 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products