Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

9mm Stainless Culk Ring

4.00 (4)
Caulking Thickness(mm)
2.0 to 4.0
Foot Length (mm)
6
Head Diameter (phi mm)
9
Pilot Hole Diameter (phi mm)
3
Material
Stainless steel (SUS304)
ESCO Part Number
EA576MV-11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Set) 1 EA576MV-11 03503437 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Caulking for leather craft
2
From Japan
On 2018-04-14 14:22:55
There are delicate unevenness in size, and adjustment is necessary at the time of production. The material is satisfied.
This review is about item#3503437.
Caudax caulking
4
From Japan
On 2017-07-07 17:27:12
I always use this product. Although it is clearly stated as 6 mm thick, it is up to 4 mm with a hard Kydex. It would be nice if there was a foot length type one.
This review is about item#3503437.
Used for dog wheelchair
5
From Japan
On 2015-10-17 05:22:51
I am satisfied because it seems easy for customers using products to handle.
This review is about item#03503437.
Leather jacket
5
From Japan
On 2015-10-16 23:32:51
Leather Jean accessories with 120 holes in leather jeans sleeves, stopped with a hammer.
This review is about item#03503437.