Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plated Caulking Pin

Caulking Thickness(mm)
2.0 to 4.0
Foot Length (mm)
6
Head Diameter (phi mm)
9
Pilot Hole Diameter (phi mm)
3
Material
Steel / nickel plated
ESCO Part Number
EA576MV-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Set) 1 EA576MV-1 03503421 10.99 SGD
In stock
ADD TO CART

Related Products