Buy more than* S$200* and get FREE SHIPPING

Plastic Power Clamp

4.50 (2)
Overall Length (mm)
100
Material
The plastic
...see all>
Product Options
ADD TO CART
Width (mm) ESCO Part Number Maximum Opening (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) ESCO Part Number Maximum Opening (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 EA526BC-100 30 64 1PC 1 EA526BC-100 03474703 6.99 SGD
In stock
100 - 50 140 1PC 1 EA526BC-150 03474712 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Seat stop
5
From Japan
On 2017-03-24 15:52:28
As I thought, I think that it is very easy to use. I also want to buy it.
This review is about item#3474712.
Jig fixation
4
From Japan
On 2014-10-07 17:12:03
Parts that hold the object are movable in angle and can be clamped regardless of thickness. Although the object can be clamped without lubricating with lumber etc. (If it is a soft counterpart material, it will be dented) In a metal slide a little. I think that using a material with high friction coefficient such as rubber type is better. To some degree of clenching power is required for clamping (too hard for women?), Clamping force priority, maintaining compactness, I think that it is good hardness. On the other hand, it can not be said that it is reasonable and strong.
This review is about item#03474712.

Related Products