Buy more than* S$200* and get FREE SHIPPING

200mm Steel Clamp

Maximum Opening (mm)
90
Clamp Width (mm)
36
Gap Space Depth (mm)
About70
Weight (g)
360
Overall Length (mm)
200
Material
Steel
ESCO Part Number
EA526A-200
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA526A-200 03474633 13.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products