Buy more than* S$200* and get FREE SHIPPING

6x1.25, Straight, Grease Nipple

4.00 (4)
Screw Size
M8xP1.25
Shape
Straight
Material
Brass rod (nickel plated)
ESCO Part Number
EA991CZ-8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 EA991CZ-8 03723352 16.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Axis of grease application
3
From Japan
On 2015-10-25 21:22:19
it is normal.
This review is about item#03723352.
Headgear of grass mower
5
From Japan
On 2015-09-04 08:17:14
Use the grass mower of Kyoritsu. It had been injected with grease Remove the bolt, but was able to grease up with grease gun. Grease up also learned to bother! Note models that do not fit in other manufacturers, because there.
This review is about item#03723352.
Maintenance of farm machinery
3
From Japan
On 2013-12-10 17:22:22
In the neighboring villages of retailers were in trouble at the tap of a size that does not fit in the hand, but can be found in monotaro, it was completed without having to buy the things high Kikaiya. However, because the tap is not go contains the grease too long, was resolved to put two stainless steel washers. (I tried to cheat by cutting the tap part in the first grinder, spring and the ball was a failed jump out.) Now it is perfect.
This review is about item#03723352.
Lubrication of the gear part of the bush-cutting machine
5
From Japan
On 2013-06-07 08:24:43
Nipple of metric screws standard is not found and quite commercial products, which had been used to remodel the inch standard. This product is found was very helpful.
This review is about item#03723352.

Related Products