Buy more than* S$200* and get FREE SHIPPING

No. 320 Water-Resistant Paper

Size (mm)
230x280
Adhesive
R/R, R/R
Abrasive Grain
CC, CC
Sheet Size (mm)
230x280
Base Material
Cw paper
Grain Size
320, 320
ESCO Part Number
EA366C-32
Application
For manual operation and portable sander. Coating film polishing for vehicle, metal paint, and woodwork painting. Metal polishing of watch case etc.
Description
The raw materials used are carefully selected and manufactured under strict process control, it is abrasive high-quality, high-performance. I will demonstrate polishing performance luxury finish from green body adjusted to excellent. polishing w
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Sheet) 1 EA366C-32 03440857 6.04 SGD
In stock
ADD TO CART

Related Products