Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Dipper

Handle Length (mm)
360
Capacity (L)
1.4
Dimension (mm)
phi160x75
Material
Stainless steel (18-8)
ESCO Part Number
EA991X-4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA991X-4 03724192 -
Discontinued
[x]
ADD TO CART

Related Products