Buy more than* S$200* and get FREE SHIPPING

6.5x125mm Flat Chisel

1.00 (1)
Blade Width (mm)
6.5
Overall Length (mm)
125
Material
Chrome-vanadium steel
ESCO Part Number
EA572MB-6.5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA572MB-6.5 03495222 11.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
8M broken tap removal
1
From Japan
On 2017-08-22 15:48:45
After all it is not hard enough w I've deformed. Tap could not be destroyed either.
This review is about item#3495222.

Related Products