Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

76x200mm Wide Chisel

5.00 (1)
Blade Width (mm)
76
Overall Length (mm)
200
Shaft Diameter (phi mm)
22
Material
Alloy
ESCO Part Number
EA572MR-76
Specification
Single edge blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA572MR-76 03495642 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of sputter after welding
5
From Japan
On 2015-10-08 16:46:24
It is rigid and less wearing out of the blade
This review is about item#03495642.

Related Products