Buy more than* S$200* and get FREE SHIPPING

25mm Brass Tag, Blank

Size (mm)
25
Hole Diameter (phi mm)
4.8
Thickness (mm)
1
Material
Brass
ESCO Part Number
EA591HG-11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10Sheet 1 EA591HG-11 03511252 6.99 SGD
In stock
ADD TO CART

Related Products