Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum, Tag Blank

4.00 (1)
Hole Diameter (phi mm)
3.2
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Size (mm) Material Dimension (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Material Dimension (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 25x48 EA591HF-2 1set(10sheet) 1 EA591HF-2 03511191 7.99 SGD
In stock
29x52 Aluminum - - 1Set(10Sheet) 1 EA591HF-3 03511234 7.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Engraved with alumite
4
From Japan
On 2014-07-08 20:32:58
Sometimes the wound is deep, but the price and size are consistent with hope so it is easy to use. I am glad that there are more kinds (sheet thickness and shape). I will use it in the future ♪
This review is about item#03511234.

Related Products