Buy more than* S$200* and get FREE SHIPPING

32mm Aluminum Tag, Blank

Size (mm)
32
Hole Diameter (phi mm)
4.8
Thickness (mm)
1
Material
Aluminum
ESCO Part Number
EA591HG-3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 EA591HG-3 03511383 5.66 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products