Buy more than* S$200* and get FREE SHIPPING

10mm Tap Wrench

Grasp Size
2.5 - 8mm
Opposite Side Angle Dimensions (mm)
2.5 - 8
Use Dimensions
M1 - 10
Nominal Dimension
4(10.0)m/m
Weight (g)
150
Overall Length (mm)
200
Material
Zinc die-casting
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA829AB-10 03634041 30.65 SGD
Shipped after 2017-03-07
ADD TO CART

Related Products