Buy more than* S$200* and get FREE SHIPPING

Grommet Punch Set

4.25 (4)
Case Dimension (mm)
210x120x45
...see all
Product Options
ADD TO CART
ESCO Part Number Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 1PC 1 EA576MP-12 03503351 49.83 SGD
Shipped after 2017-06-26
EA576MP-15 15 1PC 1 EA576MP-15 03503367 56.02 SGD
Shipped after 2017-06-26
EA576MP-10 10 1PC 1 EA576MP-10 03503342 45.18 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Rope stop of boat seat
4
From Japan
On 2017-05-07 17:39:54
It is in a case so it's convenient to carry and can be used effectively
This review is about item#3503367.
To a camper
5
From Japan
On 2017-04-17 06:44:56
Use it just as you attach a flexible solar cell to the upper part of the bank bed of the camper.
This review is about item#03503342.
Seat eyelet
5
From Japan
On 2016-08-15 22:37:37
I used a 12 mm diameter eyelet, but since the diameter was a little big, I purchased 10 mm. In addition, it is convenient because it is a set of three kinds of aluminum, brass, stainless steel.
This review is about item#3503342.
Repair of truck seat
3
From Japan
On 2015-06-03 16:02:35
There is a thing that it does not stop stopping properly.
This review is about item#03503367.

Related Products