Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Tap Set

...see all>
Product Options
ADD TO CART
Nominal Designation Overall Length (mm) Width (mm) Material Set Contents ESCO Part Number Screw Diameter Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Overall Length (mm) Width (mm) Material Set Contents ESCO Part Number Screw Diameter Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 82 6.5 - - EA829EB-12 M12 1.75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA829EB-12 03634346 66.99 SGD
In stock
(Finish first / middle /) M10x1.5 75 5.5 SKS_2 3 pcs EA829EB-10 - -   1PC 1 EA829EB-10 03634337 43.99 SGD
In stock
Finish M4x0.7 ((first / middle /) 52 4 SKS_2 3 pcs - M4 0.7   1PC 1 EA829EB-4 03634373 15.99 SGD
In stock
(Finish first / middle /) M3x0.5 46 3.2 SKS_2 3 pcs - M3 0.5   1PC 1 EA829EB-3 03634364 15.99 SGD
In stock
(Finish first / middle /) M6x1 62 4.5 SKS_2 3 pcs - M6 1   1PC 1 EA829EB-6 03634391 17.99 SGD
In stock
(Finish first / middle /) M5x0.8 60 4.5 SKS_2 3 pcs - M5 0.8   1PC 1 EA829EB-5 03634382 16.99 SGD
In stock
(Finish first / middle /) M8x1.25 70 5 SKS_2 3 pcs - M8 1.25   1PC 1 EA829EB-8 03634407 29.99 SGD
In stock
- 88 8 - - EA829EB-14 M14 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA829EB-14 03634355 90.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products