NoteBuy more than* S$200* and get FREE SHIPPING

M3x0.5 Hand Tap Set

Nominal Designation
(Finish first / middle /) M3x0.5
Screw Diameter
M3
Pitch (mm)
0.5
Overall Length (mm)
46
Width (mm)
3.2
Material
SKS_2
Set Contents
3 pcs
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA829EB-3 03634364 16.61 SGD
In stock

Related Products