Buy more than* S$200* and get FREE SHIPPING

M4x0.7 Hand Tap Set

Nominal Designation
Finish M4x0.7 ((first / middle /)
Screw Diameter
M4
Pitch (mm)
0.7
Overall Length (mm)
52
Width (mm)
4
Material
SKS_2
Set Contents
3 pcs
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA829EB-4 03634373 16.61 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products